Shop All Hand Soap & Lotion Dispensers
Kutol Products
Dispenser, No Touch, Black Trim, 6-3/4inWx4inDx10-3/4inH, Black
Mfr # KUTNS011BK31
Zoro # G411323450
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kutol Products
- MFR # KUTNS011BK31
- Zoro # G411323450
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Quiet, powerful and with a long battery life, the Designer Series No Touch Dispenser makes quick work of cleaning hands. Place your hand under the indicator light, and it automatically dispenses your choice of soap or sanitizer sold separately. Large view window lets you quickly see the current level to prevent unexpected runout. Powerful motor allows quick dispensing and ensures high-quality foaming action. Light sensor lights up to show you when it's been activated or when the batteries are low. Motion sensor and anti-glare protection prevent random dispensing. Sleep mode after 30 minutes of non-use extends the battery life. Customizable product window cards make branding quick and simple. This touch-free dispenser is great for public restrooms, offices, schools and restaurants. Dispenser is designed for Health Guard 1000 ml. No Touch refills sold separately.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Stiff (47850)
- IMPACT PRODUCTS Container Lid Lid for Container, 11.2 in W/Dia, Gray (7024-3)
- SCOTT Essential Skin Cleanser, Floral, 1000 mL Refill, PK6 (KCC 91556)
- THEOCHEM Clean Shot ProFlo Drain Opener - 6/1 64oz Case, Non-Acid Drain Cleaner, 6PK (100998-99990-0G)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- White (7720-01)
- RHINESTONE Automatic Soap & Gel Hand Sanitizer Wall Mounted Touchless Motion Sensor Dispenser (RSFOAMDISP)
- BRADLEY Powder Soap Dispenser, Wall Mount (6583-000000)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 1 Liter Capacity, 4.92 x 4.6 x 9.25, White, 15/Carton (5010424017091)
- SC JOHNSON PROFESSIONAL Foam Soap Dispenser, Manual, Black, 3250mL (GPF3LDQ)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- MCKESSON Soap Dispenser, 2000 mL, 12PK (53-2000)
- Kutol Products Hand Soap & Lotion Dispensers