Shop All Hand Soap Dispenser Refills
Kutol
Pro 7767 Red Blast Cherry Scented Heavy-Duty Hand Cleaner, 4PK
Mfr # 5257767
Zoro # G411634099
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kutol
- MFR # 5257767
- Zoro # G411634099
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Enjoy a great day of work with clean hands thanks to this effective Kutol Pro 7767 Red Blast cherry scented heavy-duty hand cleaner with pumice 2000 mL cartridge. Its special formula is gentler on hands as it doesn't contain harsh solvents and includes moisturizers to create softer skin. Additionally the pumice scrubbers can help remove heavy soils paints inks oil grease tar and cutting fluid for a deep clean at the end of a project. The pleasant cherry fragrance also leaves hands smelling great after they're cleaned. This makes it a great option for places where employees need to frequently clean their hands throughout the work day.This 2000 mL cartridge works in conjunction with the Kutol 9909ZPL DuraView dispenser to provide a large capacity money saving alternative to standard liquid hand cleaners. Simply lock the 2000 mL hand soap cartridge into the wall mount DuraView dispenser. To use this soap effectively apply to hands before wetting; once the soil loosens add a small amount of water and continue to rub hands together. Once the soil is completely broken down rinse hands thoroughly and wipe dry - removing tough soil can be as simple as that! In order to ensure safe use this cleaner boasts low VOCs. VOCs or volatile organic compounds are found in organic materials such as cleaners paints and some air fresheners and extended exposure to high levels of these chemicals can have negative effects on your health. With an extremely low level of VOCs in this hand cleaner you can rely on it to keep your staff clean and healthy with complete confidence.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Autoclav.Biohaz.Bag, 8to10gal, Clear, PK100 (F13161-0009)
- PURE CLEAN Twin Tub Washing Machine (PUCWM22)
- PIG Sorbents, 9 gal, Universal, Black, Gray, Polypropylene, 12 PK (2410PP-01)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Yellow, Plastic (41956)
- KUTOL 6027 Health Guard 1000 mL Boxless Bag-In-Box Golden Antibacterial Hand Soap, 10PK (5256027)
- KUTOL Pro 4767 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 4PK (5254767)
- ZEP 1 qt Liquid Hand Cleaner Pump Bottle (89001)
- KUTOL PRODUCTS Global Industrial„¢ Ultra Green Foam Hand Soap 1200ml Refill - 6 Refills/Case (641449)
- PROVON 40.6 fl oz (1200 mL) LTX-12 Refill Clear & Mild Foam Handwash 2 PK (GOJ194102CT)
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Refill Botanical Foam Soap 4 PK (GOJ871604CT)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Cranberry Luxury Foam Handwash 4 PK (GOJ516104CT)
- Kutol Hand Soap Dispenser Refills