Shop All Hand Soap Dispenser Refills
Kutol
Pro 5268 Regal Neutral Scented Heavy-Duty Extra Mild Hand Cleaner, 2PK
Mfr # 5255268
Zoro # G611635254
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kutol
- MFR # 5255268
- Zoro # G611635254
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Easily clean hands throughout a productive day of work with this effective Kutol Pro 5268 Regal neutral scented heavy-duty extra mild hand cleaner with natural scrubbers 4000 mL cartridge. This special formula is a mild soap with heavy-duty cleaning powers thanks to its solvent- and VOC-free composition. It contains surfactants and natural scrubbers like pumice and perlite to rid hands of tough soils motor oils inks and automotive fluids. The neutral scent also leaves hands clean and fresh without having an overpowering smell. This makes it a great cleaner option for everyone to use and an ideal option for places where employees need to frequently clean their hands throughout the work day.This 4000 mL cartridge works in conjunction with the Kutol 9909ZPL DuraView dispenser to provide a large capacity money saving alternative to standard liquid hand cleaners. Simply lock the 4000 mL hand soap cartridge into the wall mount DuraView dispenser. To use this soap effectively apply to hands before wetting; once the soil loosens add a small amount of water and continue to rub hands together. Once the soil is completely broken down rinse hands thoroughly and wipe dry - removing tough soil can be as simple as that! In order to ensure safe use this cleaner boasts low VOCs. VOCs or volatile organic compounds are found in organic materials such as cleaners paints and some air fresheners and extended exposure to high levels of these chemicals can have negative effects on your health. With an extremely low level of VOCs in this hand cleaner you can rely on it to keep your staff clean and healthy with complete confidence.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Bio-Force, Enzyme Degreaser/Deodorizer, Citrus Scent, 1-Gallon, 4PK (63248-0000004)
- ZEP Smoke Odor Eliminator, 16 oz, Spray, Fre (ZUSOE16)
- KLEAN-STRIP Green Muriatic Acid 1 gal Liquid (GKGM75006)
- PROTEAM Power Cord, For Upright Vacuum (840377)
- KUTOL Pro 4767 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 4PK (5254767)
- KUTOL 6027 Health Guard 1000 mL Boxless Bag-In-Box Golden Antibacterial Hand Soap, 10PK (5256027)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- GOJO 1,200 mL Personal Soaps 2 PK (5361-02)
- SIMPLE HYGIENE Simple Hygiene Gentle Foam Hand & Body Wash, 1000 mL, PK6 (SHP30716)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (338724)
- BOARDWALK 1 gal Personal Soaps 4 PK (REF261)
- Kutol Hand Soap Dispenser Refills