Shop All Hand Soap Dispenser Refills
Kutol
Pro 4902 Orange Scrub Heavy-Duty Hand Soap 1 Gallon with Pump
Mfr # 9994902
Zoro # G411634815
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kutol
- MFR # 9994902
- Zoro # G411634815
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Thoroughly cleanse your hands from tough soil with this Kutol Pro 4902 Orange Scrub heavy-duty hand soap. Its heavy-duty cleansing formula combines a mineral oil-based solvent as well as pumice and perlite scrubbers to easily remove tough caked-on soil grease paint automotive fluid or other hard-to-remove materials. Whether you need to remove typical dirt and paint from your hands or you simply need a soap to wash your hands at the end of the day this scrub hand soap will get the job done. Plus it boasts an opaque orange color and a pleasant citrus scent. Perfect for automotive shops construction sites manufacturing or industrial plants and printing businesses this soap is a great option to provide to your employees who are frequently washing their hands throughout the work day.This heavy-duty hand soap comes in a convenient one gallon container with a pump for quick immediate use. To use apply to hands before wetting; once the soils loosens add a small amount of water and continue to rub hands together. Once the soil is completely broken down rinse hands and wipe dry - removing tough soil can be as simple as that! In order to ensure safe use this soap boasts less than 1% of VOCs. VOCs or volatile organic compounds are found in organic materials such as cleaners paints and some air fresheners and extended exposure to high levels of these chemicals can have negative effects on your health. With an extremely low level of VOCs in this hand soap you can rely on it to keep your guests or staff clean and healthy with complete confidence! This scrub hand soap comes in a convenient one gallon container with a pump for quick immediate use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS M1 PIG, 3PK (GK-M1PIG-P)
- BSC PREFERRED Rubbermaid Office Trash Can - 7 Gallon, Black (S-9970BL)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- TARN-X No Scent Tarnish Remover 12 ounce oz Liquid (TX-6)
- KUTOL Pro 4767 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 4PK (5254767)
- KUTOL 6027 Health Guard 1000 mL Boxless Bag-In-Box Golden Antibacterial Hand Soap, 10PK (5256027)
- SAFEGUARD 40.5 oz. E2 Antibacterial Foam Hand Soap Refill (003700047434)
- GOJO 2000 ml Liquid Hand Soap Refill Cartridge (7220-04)
- METHOD FOAM HND SOAP VT&AM 10OZ (10754)
- RUBBERMAID COMMERCIAL Oneshot® Liquid Hand Soap 1600ml Lotion Soap With Moisturizer Refill - FG4015411 (FG4015411)
- GOJO 1,200 mL Personal Soaps Refill (5665-02)
- Kutol Hand Soap Dispenser Refills