Shop All Hand Soap Dispenser Refills
Kutol
Pro 4768 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 2PK
Mfr # 5254768
Zoro # G311635462
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kutol
- MFR # 5254768
- Zoro # G311635462
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Provide employees with a way to effectively clean their hands and freshen up after a messy job with this Kutol Pro 4768 Walnut Scrub rainforest scented heavy-duty hand cleaner with natural scrubbers 4000 mL cartridge. The special formula is solvent free and contains all natural scrubbers making it a safe option you can feel good about offering to your team. This hand cleaner contains surfactants walnut shells pumice cleansers and conditioners that are gentle on hands exfoliate skin and leave users' skin feeling clean and smooth. Plus the pleasant rainforest fragrance leaves hands smelling fresh after they're cleaned. Perfect for automotive shops construction sites manufacturing or industrial plants and printing businesses this soap is a great option to provide for employees who frequently need to clean their hands throughout the work day.This 4000 mL cartridge works in conjunction with the Kutol 9909ZPL DuraView dispenser to provide a large capacity money saving alternative to standard liquid hand cleaners. Simply lock the 2000 mL hand soap cartridge into the wall mount DuraView dispenser. To use this soap effectively apply to hands before wetting; once the soil loosens add a small amount of water and continue to rub hands together. Once the soil is completely broken down rinse hands thoroughly and wipe dry - removing tough soil can be as simple as that! In order to ensure safe use this cleaner boasts low VOCs. VOCs or volatile organic compounds are found in organic materials such as cleaners paints and some air fresheners and extended exposure to high levels of these chemicals can have negative effects on your health. With an extremely low level of VOCs in this hand cleaner you can rely on it to keep your staff clean and healthy with complete confidence.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Red, 48 in L Handle (2KU16)
- PROTECTIONPRO Roller Sponge Mop Refill; 20 Per Each (PR18649)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219 (16W219)
- RMR BRANDS Xtreme Soap Scum Remover 32 oz (RMRSSX-32oz)
- KUTOL 6027 Health Guard 1000 mL Boxless Bag-In-Box Golden Antibacterial Hand Soap, 10PK (5256027)
- KUTOL Pro 4767 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 4PK (5254767)
- SOFTSOAP Softsoap 26800 Hand Softsoap - 7.5 oz. (288878)
- GOJO 5000 ml Gel Hand Cleaner Cartridge (7590-02)
- GOJO 1916-02 LTX 1200 mL Foaming Hand Soap (999G191602)
- PROVON 42.3 fl oz (1250 mL) FMX-12 Foaming Antimicrobial Handwash 4 PK (GOJ518604CT)
- SPARTAN CHEMICAL Lite'n Foamy Sunflower Fresh 1 Gallon Hand Wash (330504)
- Kutol Hand Soap Dispenser Refills