Shop All Hand Soap Dispenser Refills
Kutol
Pro 4707 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner
Mfr # 9994707
Zoro # G511634760
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kutol
- MFR # 9994707
- Zoro # G511634760
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Provide employees with a way to effectively clean their hands and freshen up after a messy job with this Kutol Pro 4707 Walnut Scrub rainforest scented heavy-duty hand cleaner with natural scrubbers. The special formula is solvent free and contains all natural scrubbers making it a safe option you can feel good about offering to your team. This hand cleaner contains surfactants walnut shells pumice cleansers and conditioners that are gentle on hands exfoliate skin and leave users' skin feeling clean and smooth. Plus the pleasant rainforest fragrance leaves hands smelling fresh after they're cleaned. Perfect for automotive shops construction sites manufacturing or industrial plants and printing businesses this soap is a great option to provide for employees who frequently need to clean their hands throughout the work day.This heavy-duty cleaner comes in a convenient flat top gallon container which is perfect for keeping on-hand to refill your pump bottles or for using with a compatible pump sold separately. To use this soap effectively apply to hands before wetting; once the soil loosens add a small amount of water and continue to rub hands together. Once the soil is completely broken down rinse hands thoroughly and wipe dry - removing tough soil can be as simple as that! In order to ensure safe use this cleaner boasts low VOCs. VOCs or volatile organic compounds are found in organic materials such as cleaners paints and some air fresheners and extended exposure to high levels of these chemicals can have negative effects on your health. With an extremely low level of VOCs in this hand cleaner you can rely on it to keep your staff clean and healthy with complete confidence.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Shower Squeegee - (1070)
- SCOTCH 67.6 Oz. Instant Power Liquid Drain Cleaner (1970)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro, Dispenser Box, Double Recreped DRC, 90 Wipes, 9 1/4 in x 16 in, White, 10 Pk (20070/03)
- PIG Sorbents, 13 gal, 30 in x 50 ft, Universal, Gray, Polypropylene (MAT253)
- KUTOL 6027 Health Guard 1000 mL Boxless Bag-In-Box Golden Antibacterial Hand Soap, 10PK (5256027)
- KUTOL Pro 4767 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 4PK (5254767)
- DIAL PROFESSIONAL 1 L Personal Soaps 3 PK (32106CT)
- GOJO 5,000 mL Personal Soaps 2 PK (7520-02)
- GOJO 800mL Hand Soap Box (9127-12)
- SEM PAINTS SEM Soap (39362)
- TOUGH GUY 5000 ml Liquid Hand Soap Cartridge (3FPN9)
- Kutol Hand Soap Dispenser Refills