Shop All Hand Soap Dispenser Refills
Kutol
Pro 4553 Super Scrub Citrus Scented Heavy-Duty Hand Cleaner, 2PK
Mfr # 5254553
Zoro # G711634836
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kutol
- MFR # 5254553
- Zoro # G711634836
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Keep your hands fresh and clean throughout a hard work day with this Kutol Pro 4553 Super Scrub citrus scented heavy-duty hand cleaner with scrubbers 3.5 liter cartridge. The heavy-duty cleaner contains special surfactants and synthetic scrubbers that can easily remove heavy soils motor oil carbon black automotive fluids and adhesives. This makes it a great addition to repair shops manufacturing plants print shops metal working areas or construction environments. The special formula also includes aloe and vitamin E to keep users' hands soft and moisturized making it a great option to provide for employees who frequently need to clean their hands throughout the work day.This 3.5 liter cartridge works in conjunction with the Kutol 9975ZPL Capacity Plus dispenser to provide a large capacity money saving alternative to standard liquid hand cleaners. To use this soap effectively apply to hands before wetting; once the soil loosens add a small amount of water and continue to rub hands together. Once the soil is completely broken down rinse hands and wipe dry - removing tough soil can be as simple as that! In order to ensure safe use this cleaner boasts low VOCs. VOCs or volatile organic compounds are found in organic materials such as cleaners paints and some air fresheners and extended exposure to high levels of these chemicals can have negative effects on your health. With an extremely low level of VOCs in this hand cleaner you can rely on it to keep your staff clean and healthy with complete confidence.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Disc Filter, Standard, Dry, PK3 (61HW03)
- SWIFFER PowerMop Cleaning Solution and Pads Refill Pack, Lavender, 25.3 oz Bottle and 5 Pads per Pack, 4PK (80734047)
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Purple/Lavender, PK10 (PWR-12P-10)
- RUBBERMAID COMMERCIAL Quiet Dolly, 250 Lb Cap, 18-1/4" Dia, 6-5/8"H, 2PK, Black (RCP264043BLACT)
- KUTOL Pro 4767 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 4PK (5254767)
- KUTOL 6027 Health Guard 1000 mL Boxless Bag-In-Box Golden Antibacterial Hand Soap, 10PK (5256027)
- GOJO 2000 ml Gel Hand Cleaner Cartridge (7290-04)
- GOJO 1200 ml Foam Hand Soap Cartridge (5362-02)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8545-04)
- SOFT CARE 1 gal. Liquid Hand, Hair & Body Wash Jug, 4 PK (100920026)
- Kutol Hand Soap Dispenser Refills