Shop All Hand Soap Dispenser Refills
Kutol
Pro 4507 Super Scrub Citrus Scented Heavy-Duty Hand Cleaner
Mfr # 9994507
Zoro # G611635018
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kutol
- MFR # 9994507
- Zoro # G611635018
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Keep your hands fresh and clean throughout a hard work day with this Kutol Pro 4507 Super Scrub citrus scented heavy-duty hand cleaner with scrubbers. The heavy-duty cleaner contains special surfactants and synthetic scrubbers that can easily remove heavy soils motor oil carbon black automotive fluids and adhesives. This makes it a great addition to repair shops manufacturing plants print shops metal working areas or construction environments. The special formula also includes aloe and vitamin E to keep users' hands soft and moisturized making it a great option to provide for employees who frequently need to clean their hands throughout the work day.This heavy-duty cleaner comes in a convenient flat top gallon container which is perfect for keeping on-hand to refill your pump bottles or for using with a compatible pump sold separately. To use this soap effectively apply to hands before wetting; once the soil loosens add a small amount of water and continue to rub hands together. Once the soil is completely broken down rinse hands and wipe dry - removing tough soil can be as simple as that! In order to ensure safe use this cleaner boasts low VOCs. VOCs or volatile organic compounds are found in organic materials such as cleaners paints and some air fresheners and extended exposure to high levels of these chemicals can have negative effects on your health. With an extremely low level of VOCs in this hand cleaner you can rely on it to keep your staff clean and healthy with complete confidence.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 700 ml Foam Hand Soap Cartridge (8711-04)
- CARLISLE FOODSERVICE 60" Tapered Squeegee Handle, Natural, Wood (4026200)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (1245656)
- SELLARS Sellars ToolBox Z400 Wipers and Towels (50300)
- KUTOL Pro 4767 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 4PK (5254767)
- KUTOL 6027 Health Guard 1000 mL Boxless Bag-In-Box Golden Antibacterial Hand Soap, 10PK (5256027)
- SC JOHNSON PROFESSIONAL 4000 ml Paste Hand Soap Cartridge, 4 PK (KCH4LTR)
- BEARPAW Hand Cleaner 18 Oz. Case Of 6 (BP632)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (6470-02)
- GENUINE JOE Lotion Soap - 50 fl oz - Bottle Dispenser (GJO18420)
- DIAL 1,000 mL Personal Soaps Refill, 3 PK (16722)
- Kutol Hand Soap Dispenser Refills