Shop All Chain Saw Chaps
Kut Gard
Cut Resistant Chaps, 36"L, Dark Gray, A9
Mfr # CHAPS-2.5-MR-36
Zoro # G009616230
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ATA Fiber
- Color Gray
- Size Universal
- Standards ASTM F2992-15
- Waist Closure Adjustable Strap with Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kut Gard
- MFR # CHAPS-2.5-MR-36
- Zoro # G009616230
- UPC # 616314754180
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Size | Universal |
Overall Length | 36 in |
Minimum Waist Size | 34 in |
Maximum Waist Size | 52 in |
Details
Material | ATA Fiber |
Color | Gray |
Standards | ASTM F2992-15 |
Waist Closure | Adjustable Strap with Buckle |
Leg Closure | Hook and Loop Strap |
Application | Straight Blade/Sharp Edge Protection |
Features | Antimicrobial Treated Yarn to Help Discourage Bacterial Growth, Front and Back A9 Cut Protection on the High-Risk Areas of the Leg |
Adjustable Locations | Leg |
Fabric Weight | 1.85 lb |
Garment Type | Chaps |
ANSI/ISEA Cut Level | A9 |
Description
Blended Cut Resistant Chaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 10,000 (THT-56-427-10)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - White (H1-CH-01V)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- KUT GARD Cut Resistant Chaps, 25"L, Black, A6 (CHAPS-1)
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 32 (564134-32)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Size M 26 to 46 in Waist Size, 33 in Length (WELJE9133ZHV)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- HUSQVARNA Technical Chainsaw Pants Large (HTCP-L)
- NOTCH Notch Chainsaw Chaps - Standard - Medium (NCHAPR-M)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE91236)
- Kut Gard Chain Saw Chaps