Shop All Chain Saw Chaps
Kut Gard
Cut-Resistant Apron, A6, 36"L, Gray
Mfr # APRON-1
Zoro # G309616176
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Fabric Weight 0.75 lb
- Material ATA Fiber
- Color Gray
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kut Gard
- MFR # APRON-1
- Zoro # G309616176
- UPC # 616314412516
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Length | 36 in |
Size | Universal |
Width | 25 in |
Details
Item | Cut-Resistant Apron |
Fabric Weight | 0.75 lb |
Material | ATA Fiber |
Color | Gray |
Standards | ANSI |
Number of Outside Pockets | 0 |
Waist Closure | Adjustable Strap with Buckle |
Features | Antimicrobial Treated Yarn, Dark Color Hides Dirt and Soiling |
ANSI/ISEA Cut Level | A6 |
Apron Type | Bib Apron |
Neck Closure | Adjustable Strap with Buckle |
Description
Cut-Resistant Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level A6, Waist Closure Adjustable Strap with Buckle, Neck Closure Adjustable Strap with Buckle, Material ATA Fiber, Length 36 in, Number of Outside Pockets 0, Fabric Weight 0.75 lb, Width 25 in, Color Gray, Size Universal, Standards ANSI, Features Antimicrobial Treated Yarn, Dark Color Hides Dirt and Soiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON SKULL, TAN BLACK, S (201-S002)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- KUT GARD Cut Resistant Chaps, 25"L, Black, A6 (CHAPS-1)
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 36 (564134-36)
- W.E. CHAPPS Strap Chapps, Length 27 In., Cotton, Orange, 1 Pair (SC06)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Medium (NCHAPW-M)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (194040)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- CRACKSHOT Snake Chapz Fp Khaki Tan-Nylon - Short-Stky (R-13971)
- Kut Gard Workwear and Protective Clothing