Shop All Chain Saw Shirts
Kut Gard
Cut and Abrasion Resistant Pullover, Hi-Vis/Taped Sleeves, Thumb Loops, XS
Mfr # P145SP-3CM-HV2-TL-XS
Zoro # G109616130
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28 1/2 in
- Material ATA Fiber
- Color Gray
- Size XS
- Standards ASTM F2992-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kut Gard
- MFR # P145SP-3CM-HV2-TL-XS
- Zoro # G109616130
- UPC # 616314663062
- Country of Origin United States
- Category Chain Saw Shirts
Dimensions
Length | 28 1/2 in |
Size | XS |
Size-Body Type | Regular |
Maximum Chest Size | 23 in |
Details
Item | Cut Resistant Pullover |
Material | ATA Fiber |
Color | Gray |
Standards | ASTM F2992-15 |
Gender | Unisex |
Number of Outside Pockets | 0 |
Style | Pullover |
Features | 3 in Comfort Collar, Antimicrobial Treated Yarn, Section of High-Visibility Orange with Reflective Bands on Biceps, Thumb Loops |
Number of Inside Pockets | 0 |
ANSI/ISEA Cut Level | A4, A5, A7 |
Garment Type | Jacket |
Cleaning and Care Instructions | Machine Wash |
ANSI/ISEA Puncture Force | 150 N |
ANSI/ISEA Abrasion Cycles | 600 |
Includes Removable Liner | No |
ANSI/ISEA Cut Load | 1,524 g, 2,712 g, 3,294 g, 4,208 g |
Collar Style | Mock Turtleneck |
Insulated for Cold Conditions | No |
Temperature Rating | Not Tested |
Description
Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A7, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, Material ATA Fiber, Length 28 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Pullover, Size XS, Size-Body Type Regular, Maximum Chest Size 23 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1838-NA_10x7 (U3-1838-NA_10x7)
- METACAULK Fire Barrier Sealant, Caulk Gun, 10.3 oz. (66640)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- JUSTRITE Document Box, 11 In. W, 2-1/8 In. D (23304)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, XL (J100SP-4CM-TH-XL)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, 2XL (J100SP-4CM-TH-2XL)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, L (J100SP-3CM-HVB-TL-L)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, XL (J100SP-3CM-HVB-TL-XL)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, 2XL (P190BP-PP1-TL-2XL)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, L (P190BP-PP1-TL-L)
- Kut Gard Abrasion & Cut Resistant Clothing