Shop All Chain Saw Shirts
Kut Gard
Cut and Abrasion Resistant 1/4 Zip Pullover, Hi-Vis Sleeves, Thumb Holes, M
Mfr # PJG145-3CM-HVB-TH-M
Zoro # G809616140
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 1/2 in
- Material ATA Fiber
- Color Gray
- Standards ASTM F2992-15
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kut Gard
- MFR # PJG145-3CM-HVB-TH-M
- Zoro # G809616140
- UPC # 616314665301
- Country of Origin United States
- Category Chain Saw Shirts
Dimensions
Length | 30 1/2 in |
Size | M |
Size-Body Type | Regular |
Maximum Chest Size | 25 in |
Description
Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A6, A7, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g, Material ATA Fiber, Length 30 1/2 in, Gender Unisex, Front Closure Type Zipper, Collar Style Zipped Collar with Gator, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Pullover, Size M, Size-Body Type Regular, Maximum Chest Size 25 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SR116)
- ZORO SELECT Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (17714-1-128)
- ERGODYNE 817WP M Black Reinforced Thermal Waterproof Winter Work Gloves (17373)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, AM, MA, P100, Green, Magenta, 2 PK, NIOSH 42 CFR 84 (815365)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, 2XL (J100SP-3CM-HVB-TL-2XL)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, 2XL (P190BP-PP1-TL-2XL)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, L (P190BP-PP1-TL-L)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, XL (J100SP-4CM-TH-XL)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, XL (J100SP-3CM-HVB-TL-XL)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, 2XL (J100SP-4CM-TH-2XL)
- Kut Gard Chain Saw Shirts