Shop All Concrete Mixers
This Product is Discontinued
Kushlan Products
Wheelbarrow Mixer, 3.5 Cu. Ft., 120V, 3/4HP (Discontinued)
Mfr # 350W
Zoro # G1519567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. 13 1/4 in
- Drum Material Polyethylene
- Size 3-1/2 cu. ft.
- HP 3/4
- Motor 120V, ODP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kushlan Products
- MFR # 350W
- Zoro # G1519567
- UPC # 604804350202
- Country of Origin China
- Category Concrete Mixers
Dimensions
Wheel Dia. | 13 1/4 in |
Size | 3-1/2 cu. ft. |
Drum Dia. | 22 in |
Overall Length | 50" |
Overall Width | 24" |
Wheel Width | 3 in |
Overall Height | 40" |
Wheel Diameter | 13 1/4 in |
Details
Item | Wheelbarrow Mixer |
Drum Material | Polyethylene |
HP | 3/4 |
Motor | 120V, ODP |
Net Weight | 134 lbs. |
Handles | Removable |
Rotation Speed at Load | 0 to 21 rpm |
Wheels | Flat Free |
Drum Opening | 17" |
Drum Gauge | 5/16" |
Axle Type | Rigid |
Frame | Steel Tubing |
Description
Wheelbarrow Mixer, Drum Material Polyethylene, Rotation Speed at Load 0 to 21 rpm, Frame Steel Tubing, Axle Type Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.