Shop All Concrete Mixers
This Product is Discontinued
Kushlan Products
Wheelbarrow Mixer, 3.5 cu ft, 115V, 1/2HP (Discontinued)
Mfr # KPRO
Zoro # G5186063
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. 13 1/4 in
- Drum Material Polyethylene
- Size 3 1/2 cu ft
- HP 1/2 hp
- Motor 115V Belt Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kushlan Products
- MFR # KPRO
- Zoro # G5186063
- UPC # 604804120096
- Country of Origin China
- Category Concrete Mixers
Dimensions
Wheel Dia. | 13 1/4 in |
Size | 3 1/2 cu ft |
Overall Length | 47 in |
Overall Height | 44 in |
Overall Width | 25 in |
Drum Dia. | 22 in |
Wheel Width | 3 in |
Details
Item | Wheelbarrow Mixer |
Drum Material | Polyethylene |
HP | 1/2 hp |
Motor | 115V Belt Drive |
Drum Gauge | 5/16 in |
Wheels | Flat Free Rubber |
Axle Type | Rigid |
Locking System | Pin |
Handles | Retractable |
Net Weight | 80 lb |
Drum Opening | 17 in |
Frame | Heavy Gauge Steel Tubing |
Description
Wheelbarrow Mixer, Drum Material Polyethylene, Frame Heavy Gauge Steel Tubing, Axle Type Rigid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.