Shop All Wheelbarrows & Yard Carts
Kushlan Products
Wheelbarrow
Mfr # K-B600P
Zoro # G611208762
product price: $425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Number of Wheels 2
- Wheel Type Flat Free
- Handle Material Steel
- Tray Material Polyethylene
- Wheel Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kushlan Products
- MFR # K-B600P
- Zoro # G611208762
- UPC # 604804001371
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Details
Number of Wheels | 2 |
Wheel Type | Flat Free |
Handle Material | Steel |
Item | Wheelbarrow |
Tray Material | Polyethylene |
Wheel Material | Poly |
Product Type | Wheelbarrow |
Maximum Load Capacity | 750 lb |
Maximum Volume Capacity | 6 cu ft |
Description
Wheelbarrow, Product Type Wheelbarrow, Tray Material Polyethylene, Handle Material Steel, Maximum Volume Capacity 6 cu ft, Maximum Load Capacity 750 lb, Wheel Type Flat Free, Wheel Material Poly, Number of Wheels 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Standard, Black (711301)
- CHAMPION SPORTS Megaphone, 1000Yd, Blue/White (MP12W)
- PURE GARDEN 10 Rectangular Patio Umbrella, Red (50-LG1274)
- RIMAX Resin Rocking Chair (10002)
- AMES PR Wheelbarrow Handle (002236VB)
- VULCAN Vulcan 34638 Wheelbarrow Parts, For 6 cu-ft Steel Wheelbarrow (34638)
- VESTIL Landscaping Cart Canvas Liner (LSC-CL-2448-GN)
- CLASSIC ACCESSORIES RW200 16 in. Pneumatic Dump Cart Replacement Tire (VE138053)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 8 cu. Ft. (B4W-8)
- SUNCASTRP 3CUFT Poly LWNGDN Cart (LC1250L)
- VESTIL Low-Profile Tilt Nursery Landscape Cart LSC-2448-TC (LSC-2448-TC)
- Kushlan Products Wheelbarrows & Yard Carts