Shop All Cultivators and Tillers
Kushlan Products
Tamping Ram, 4000 lb. Force, 24" L
Mfr # KRM160-L
Zoro # G7881898
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,776.99
Free 30-Day Returns
Key Features
- Plate Size 11 in X 13 in
- Force 4000 lb
- Engine Displacement 160 cc
- Vibration 350 to 700 VPM
- Weight 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kushlan Products
- MFR # KRM160-L
- Zoro # G7881898
- Country of Origin China
- Category Cultivators and Tillers
Dimensions
Plate Size | 11 in X 13 in |
Length | 24 in |
Width | 20 in |
Plate Length | 11 13/16 in |
Overall Width | 20 in |
Overall Length | 24 in |
Plate Width | 13 in |
Description
Gas-Powered Plate Compactor, Power Source Gas-Powered, Product Type Vibratory Plate Compactor, Direction Forward, Plate Length 11 13/16 in, Plate Width 13 in, Compacting Force 4,000 lb, Maximum Blows per Minute 700, Engine Displacement 160 cc, Tool Weight 275 lb, Engine Brand Honda 5.5 HP, Minimum Vibrations per Minute 350 vpm, Maximum Vibrations per Minute 700 vpm, Overall Length 24 in, Compacting Speed 12 m/min, Maximum Speed 3,600 RPM, Overall Width 20 in, Includes Removable Dolly Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Speed Rwd (946-05121A)
- AVENGER 7536 Universal Stainless Steel Flavorizer Bars 22.6 Inches, Heat Plat (7536)
- COLES Blazing Hot Bird Seed20# (BH20)
- B & K Pine Mountain Creosote Buster Fire Log 3.5 lb, 5PK (525-160-881)
- KUSHLAN PRODUCTS Plate Compactor, 18" X 23-5/8" Plate Size (KPC160-L-W)
- EARTHWISE 18" 14A Tiller (TC70018EW)
- SUN JOE 24-Volt 2.0-Ah Cordless 6-Inch Cutting Swath Cordless Garden Tiller/Cultivator (24V-TLR-LTE)
- EARTHQUAKE MAC 8 in. 2-Cycle 33 cc Cultivator/Tiller (31452)
- EARTHWISE 11" 6.5A Tiller (TC70065EW)
- GENERAL TOOL & INSTRUMENTS Garden Weasel (90206)
- EARTHWAY High Wheel Cultivator (6500)
- Kushlan Products Lawn & Garden Tools