Shop All Concrete Mixers
Kushlan Products
Stainless Steel Multi-Purpose Grade Mixer, 115 V, 3/4 HP, 5.5 cu ft. Stainless Steel Drum, FDA Compliant
Mfr # 550SS
Zoro # G7462859
product price: $1,912.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,912.99
Free 30-Day Returns
Key Features
- Drum Material Stainless Steel
- Size 5 1/2 cu ft
- HP 3/4 hp
- Motor 120 Volt
- Locking System Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kushlan Products
- MFR # 550SS
- Zoro # G7462859
- Country of Origin China
- Category Concrete Mixers
Dimensions
Size | 5 1/2 cu ft |
Overall Height | 63 in |
Overall Width | 27 in |
Drum Dia. | 20 in |
Overall Length | 57 in |
Tool Height | 63 in |
Tool Width | 27 in |
Tool Length | 57 in |
Drum Diameter | 20 in |
Description
Stainless Steel Multi-Purpose Grade Mixe, Product Type Concrete Mixer, Drum Capacity 5 1/2 cu ft, Drum Material Stainless Steel, Maximum Mixing Volume 200 lb, Rotation Speed at Load 28 RPM, Frame Steel, Power Source Corded, Horsepower 0.75 hp, Voltage 120 V, Tool Weight 108 lb, Tool Height 63 in, Tool Length 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, 3/8in. x 35-1/4in. (75-158)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08002)
- A & I PRODUCTS Belt, Fan Variable Speed 12" x12" x5.5" (A-R222393)
- JED POOL TOOLS Tools Professional Grade Bromine Dispenser (10-453)
- KUSHLAN PRODUCTS Compact Concrete Mixer (Mini180MP)
- KUSHLAN PRODUCTS 22" Cement Mixer Drum For 450DD (450-3)
- KUSHLAN PRODUCTS Pedestal Mixer, Polyethylene Drum , Direct Drive, 1/2 HP, 3.5 cu. Ft. (KPRO350MP)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 600DD Mixer (600RD)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, Polyethylene Drum , Direct Drive, 1.5 HP, 115 V, 10 cu. Ft. (1000DDWB)
- KUSHLAN PRODUCTS Side Scraper Repl Blade, For 350 Mixer, PR (RSSB350-2)
- FILBUR Filbur APCC7247 8.93 x 17.37 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft. (APCC7247)
- Kushlan Products Concrete Mixers