Shop All Tampers & Compactors
Kushlan Products
Plate Compactor, 2300 lb. Force, 36" L
Mfr # KPC60-L
Zoro # G7881968
product price: $1,178.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$1,178.99
Free 30-Day Returns
Key Features
- Weight 140 lb
- Force 2300 lb
- Max. Speed 559 mm/sec
- RPM 4,200 RPM
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kushlan Products
- MFR # KPC60-L
- Zoro # G7881968
- Country of Origin China
- Category Tampers & Compactors
Dimensions
Width | 18 in |
Plate Size | 15 in X 20-1/4 in |
Length | 36 in |
Plate Width | 15 1/2 in |
Overall Width | 18 in |
Overall Length | 36 in |
Plate Length | 20 in |
Description
Gas-Powered Plate Compactor, Power Source Gas-Powered, Product Type Vibratory Plate Compactor, Direction Forward, Plate Length 20 in, Plate Width 15 1/2 in, Compacting Force 2500 Centrifugal lb, Water Tank Included Yes, Tool Weight 140 lb, Engine Brand Honda 5.5 HP, Maximum Vibrations per Minute 3,600 vpm, Overall Length 36 in, Compacting Speed 559 mm/sec, Maximum Speed 3,600 RPM, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MGK ULD BP-300 II Contact Insecticide (gal) (7485-K07)
- HYDRORAIN Adapter, 1 in. Tube x 1 in. MPT, 150 psi (08678)
- CAMCO Camco 22911 25Ft Tastepure Heated RV Drinking Hose (22911)
- WOODARD CM FS SEAFM STL FLD Chair (RXTV-1921-FC-S)
- KUSHLAN PRODUCTS Vibratory Reversible Plate Compactor (KPRC160)
- LINK HANDLES TAMPER HANDLE W/2"" SLOT (66555)
- KRAFT TOOL Round Hole Economy Concrete Tamper, 36 (CC887E)
- KRAFT TOOL Dirt Tamper, 8"x8 (CC925)
- KRAFT TOOL Drywall Taper w/Wood/Web Left Handl (DC401L)
- SANI-LAV Stainless Steel Punch Down, 60 in. (2082)
- HISCO Tampers (HI8848ST)
- Kushlan Products Tampers & Compactors