Shop All Concrete Mixers
Kushlan Products
Pedestal Mixer, 3.5 cu ft, 115V, 3/4HP
Mfr # 350MP
Zoro # G5186072
original price:
$1,179.44
32% off
new price: $794.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$794.99
Free 30-Day Returns
Key Features
- Wheel Dia. 14 in
- Drum Material Polyethylene
- Size 3 1/2 cu ft
- HP 3/4 hp
- Motor 115V Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kushlan Products
- MFR # 350MP
- Zoro # G5186072
- UPC # 604804016122
- Country of Origin China
- Category Concrete Mixers
Dimensions
Wheel Dia. | 14 in |
Size | 3 1/2 cu ft |
Overall Width | 29 in |
Overall Height | 62 in |
Drum Dia. | 22 in |
Wheel Width | 3 in |
Overall Length | 57 in |
Drum Diameter | 22 in |
Tool Height | 62 in |
Tool Width | 29 in |
Tool Length | 57 in |
Wheel Diameter | 14 in |
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete; Mortar, Drum Capacity 3 1/2 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 160 lb, Rotation Speed at Load 28 RPM, Frame Steel, Power Source Corded, Horsepower 0.75 hp, Voltage 115 V, Number of Speeds 1, Speed Settings Fixed, Tool Weight 100 lb, Standards CE, CSA, UL Listed, Tool Height 62 in, Tool Length 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN CHAPIN 16200 Home and Garden Sprayer, 2 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16200)
- AFTERMARKET TECUMSEH POWERED RIDING MOWER IGNITION COIL 36344A FITS OHV110 THRU OV358EA (ELV70-0344)
- MTD Cable-Clutch (946-0506)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Silver (TS-35)
- KUSHLAN PRODUCTS Cement Mixer Drum Lid, For 450DD (450-4)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 350DD Mixer (350RD)
- KUSHLAN PRODUCTS 22" Cement Mixer Drum For 450DD (450-3)
- KUSHLAN PRODUCTS Compact Manual Mixer (Mini180MP Manual)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 6 cu ft, 115V, 3/4 HP (600DD)
- KUSHLAN PRODUCTS Epoxy Mixer, 3.5 cu ft, 115V, 3/4HP (350EPOXY)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, Polyethylene Drum , Direct Drive, 1.5 HP, 115 V, 10 cu. Ft. (1000DDWB)
- Kushlan Products Concrete Mixers