Shop All Concrete Mixers
Kushlan Products
Epoxy Mixer, 3.5 cu ft, 115V, 3/4HP
Mfr # 350EPOXY
Zoro # G5188967
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$828.99
Free 30-Day Returns
Key Features
- Wheel Dia. 13 1/4 in
- Drum Material Polyethylene
- Size 3 1/2 cu ft
- HP 3/4 hp
- Motor 115V Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kushlan Products
- MFR # 350EPOXY
- Zoro # G5188967
- Country of Origin China
- Category Concrete Mixers
Dimensions
Wheel Dia. | 13 1/4 in |
Size | 3 1/2 cu ft |
Drum Dia. | 22 in |
Overall Height | 44 in |
Overall Length | 47 in |
Wheel Width | 3 in |
Overall Width | 25 in |
Tool Width | 24 in |
Wheel Diameter | 13 1/4 in |
Tool Length | 50 in |
Cord Length | 8 in |
Tool Height | 52 in |
Drum Diameter | 22 in |
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Epoxy; Grout, Drum Capacity 3 1/2 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 180 lb, Rotation Speed at Load 28 RPM, Frame Steel, Power Source Corded, Horsepower 0.75 hp, Voltage 115 V, Number of Speeds 1, Speed Settings Fixed, Tool Weight 115 lb, Standards CE, CSA, UL Listed, Tool Height 52 in, Tool Length 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Coyote Tactical Lighter Pouch (48401)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-40X40)
- BELL SPORTS Bike Rack Rear Caddy 310 (7103368)
- ILC Replacement for Ezgo / Cushman / Textron Brake Drum HUB Model FOR Year 2017 (BRAKE DRUM HUB MODEL FOR YEAR 2017 EZGO / CUSHMA)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, Polyethylene Drum , Direct Drive, 1.5 HP, 115 V, 10 cu. Ft. (1000DDWB)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 350DD Mixer (350RD)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 600DD Mixer (600RD)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 3.5 cu ft, 115V, 3/4HP (350DD)
- KUSHLAN PRODUCTS Cement Mixer Stand, For 350WSB and 600W (Universal Stand)
- KUSHLAN PRODUCTS 22" Cement Mixer Drum For 450DD (450-3)
- TOMAHAWK POWER Carburetor for TPS25 Backpack Sprayer (1E34F-2E.1A ) (TPS25-CARB)
- Kushlan Products Concrete Mixers