Shop All Concrete Mixers
Kushlan Products
Cement Mixer Drum Lid, For 450DD
Mfr # 450-4
Zoro # G1382866
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Material Polyethylene
- Material Polyethylene
- For Use With MFR. NO. 450DD
- Overall Width 17 in
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kushlan Products
- MFR # 450-4
- Zoro # G1382866
- UPC # 604804002170
- Country of Origin China
- Category Concrete Mixers
Dimensions
Overall Width | 17 in |
Overall Length | 17 in |
Overall Height | 6 in |
Details
Item | Drum Cover |
Drum Material | Polyethylene |
Material | Polyethylene |
For Use With | MFR. NO. 450DD |
Product Type | Cement Mixer Drum Lid |
Compatible Product Type | Food Grade Mixer |
Compatible Manufacturer Number | 450DD |
Description
Drum Cover, Product Type Cement Mixer Drum Lid, Drum Material Polyethylene, Compatible Product Type Food Grade Mixer, Compatible Manufacturer Number 450DD, Overall Length 17 in, Material Polyethylene, Overall Width 17 in, Overall Height 6 in, Compatible Grainger Part Number 2DCL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Oscl Sprnklr Mtl W/Ctrl (883033-1011)
- SUNCAST Garden Hose Reel, Wall Mount, 15 in, Resin (STA125B)
- BAYER BioAdvanced Insect Killer Liquid Concentrate 32 oz (701810A)
- PERKY-PET FEEDR HANGING CHAIN 33"" (65T)
- KUSHLAN PRODUCTS Pedestal Mixer, Polyethylene Drum , Direct Drive, 1/2 HP, 3.5 cu. Ft. (KPRO350MP)
- KUSHLAN PRODUCTS Pedestal Mixer, 10 Cu. Ft., 120V, 1HP (1000DD)
- KUSHLAN PRODUCTS Motar Mixer, 115 V, 3/4 HP, Polyethylene Bucket (M60)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 3.5 cu ft, 115V, 3/4HP (350DD)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 600DD Mixer (600RD)
- KUSHLAN PRODUCTS Side Scraper Repl Blade, For 350 Mixer, PR (RSSB350-2)
- COLLOMIX Hand-Held Mixer, 110V, 1-13/32 HP (XO1R)
- Kushlan Products Concrete Mixers