Shop All Hydraulic Hose Fittings
This Product is Discontinued
Kurt
Crimp Fitting, Straight, 3/8" ID, NPT (Discontinued)
Mfr # MP-06-08
Zoro # G6416296
This Product is Discontinued
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Hose Dash Size -6
- For Use With Hose Series H017, H104, H145, H190, H245, H536
- For Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kurt
- MFR # MP-06-08
- Zoro # G6416296
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 1/2"-14 |
Barb Size | 3/8" |
Details
Item | Hydraulic Crimp Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | H017, H104, H145, H190, H245, H536 |
For Hose I.D. | 3/8 in |
Hydraulic Hose I.D. | 3/8 in |
Fitting Connection Type | NPT x Hose End |
Finish | CLEAR ZINC PLATING |
Fitting Material | Carbon Steel |
Max. Working Pressure @ 70 F | 4,000 psi |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series H017, H104, H145, H190, H245, H536, For Hose I.D. 3/8 in, Thread Size 1/2 In.-14, Fitting Shape Straight, 4,000 psi, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.