Shop All Hydraulic Hose Fittings
Kurt
Crimp Fitting, Straight, 3/8" ID
Mfr # MIX-06-06
Zoro # G6417057
original price:
$21.55
16% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H017, H104, H145, H190, H245, H542
- For Hose Dash Size -6
- For Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kurt
- MFR # MIX-06-06
- Zoro # G6417057
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Barb Size | 3/8" |
Thread Size | 5/8"-18 |
Details
Item | Hydraulic Crimp Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | H017, H104, H145, H190, H245, H542 |
For Hose I.D. | 3/8 in |
Hydraulic Hose I.D. | 3/8 in |
Fitting Connection Type | Inverted Flare x Hose End |
Finish | CLEAR ZINC PLATING |
Fitting Material | Carbon Steel |
Max. Working Pressure @ 70 F | 4,000 psi |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series H017, H104, H145, H190, H245, H542, For Hose I.D. 3/8 in, Thread Size 5/8 In.-18, Fitting Shape Straight, 4,000 psi, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 16DP, 14.5PA, 60Teeth, RH, Bronze (G1048)
- DIXON Air King Universal Hose End, 5/8 in, Brass, Domestic (AB5)
- BESTORQ 820K7 Micro V Belt, 82 in Pitch Length, 0.98 in Top Width, 7 Ribs (820K7)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (288-314)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-04)
- KURT Crimp Fitting, Straight, 1/2" ID, NPT (MPX-08-08)
- KURT Crimp Fitting, Straight, 5/8" ID, JIC (FJX-10-10)
- KURT Crimp Fitting, 90 Degrees Elbow, 3/8" ID (FJX90-06-06)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-05)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (MJ-04-05)
- WEATHERHEAD Fitting 04E-606 1/4In Hosex3/8In Tube (04E606)
- Kurt Hydraulic Hoses & Fittings