Shop All Hydraulic Hose Fittings
Kurt
Crimp Fitting, Straight, 1/4" ID
Mfr # GT-04-08
Zoro # G6417757
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H017, H104, H145, H190, H245, H437
- For Hose Dash Size -4
- For Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kurt
- MFR # GT-04-08
- Zoro # G6417757
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/2 in |
Thread Size | 33/64"-27 |
Barb Size | 1/4" |
Details
Item | Hydraulic Crimp Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | H017, H104, H145, H190, H245, H437 |
For Hose I.D. | 1/4 in |
Hydraulic Hose I.D. | 1/4 in |
Fitting Connection Type | Grease Thread x Hose End |
Finish | CLEAR ZINC PLATING |
Fitting Material | Steel |
Max. Working Pressure @ 70 F | 5,000 psi |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H017, H104, H145, H190, H245, H437, For Hose I.D. 1/4 in, Thread Size 33/64 In.-27, Fitting Shape Straight, 5,000 psi, Fitting Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/B148 Banded V-Belt, 151-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V570)
- BLASTER Dry Lubricant, Aerosol Can, 9.3 Oz. (16-TDL)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 16 oz Spray Bottle (03007)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MPX-06-06)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MP-06-04)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-04)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MPX-04-04)
- KURT Crimp Fitting, 90 Degrees Elbow, 1/2" ID (FJX90-08-08)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-06)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16MJ TEE (2603-16-16-16)
- Kurt Hydraulic Hoses & Fittings