Shop All Hydraulic Hose Fittings
Kurt
Crimp Fitting, Straight, 1/2" ID
Mfr # MT-08-08
Zoro # G6416892
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Hose Dash Size -8
- For Use With Hose Series H017, H104, H145, H190, H245, H557
- For Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kurt
- MFR # MT-08-08
- Zoro # G6416892
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Barb Size | 1/2" |
Thread Size | 3/4"-18 |
Details
Item | Hydraulic Crimp Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | H017, H104, H145, H190, H245, H557 |
For Hose I.D. | 1/2 in |
Fitting Connection Type | Ferrule Lock x Hose End |
Fitting Material | Steel |
Max. Working Pressure @ 70 F | 3,500 psi |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series H017, H104, H145, H190, H245, H557, For Hose I.D. 1/2 in, Thread Size 3/4 In.-18, Fitting Shape Straight, 3,500 psi, Fitting Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Cam Switch (32-0434)
- DAYTON Gearbelt, L, 104 Teeth, Length 39.0 In (1DHL8)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- KURT Crimp Fitting, Straight, 3/4" ID, NPT (MP-12-12)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-04)
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (FJX-06-06)
- KURT Crimp Fitting, Straight, 1/2" ID, NPT (MP-08-12)
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (FJX-06-04)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (MJ-04-05)
- BRENNAN INDUSTRIES 12FJ-08MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-08)
- Kurt Hydraulic Hose Fittings