Shop All Hydraulic Hose Fittings
Kurt
Crimp Fitting, 90 Degrees Elbow, 1/4" ID
Mfr # MIX90-04-04
Zoro # G6419184
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Hose Dash Size -4
- For Use With Hose Series H017, H104, H145, H190, H245, H534
- For Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kurt
- MFR # MIX90-04-04
- Zoro # G6419184
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Barb Size | 1/4" |
Thread Size | 7/16"-24 |
Details
Item | Hydraulic Crimp Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | H017, H104, H145, H190, H245, H534 |
For Hose I.D. | 1/4 in |
Hydraulic Hose I.D. | 1/4 in |
Fitting Connection Type | Inverted Flare x Hose End |
Finish | CLEAR ZINC PLATING |
Fitting Material | Carbon Steel |
Max. Working Pressure @ 70 F | 5,000 psi |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H017, H104, H145, H190, H245, H534, For Hose I.D. 1/4 in, Thread Size 7/16 In.-24, Fitting Shape 90 Degrees Elbow, 5,000 psi, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON AC Gearmotor, 6.3 rpm, Open, 115V (ZEM-6006-1M)
- LEESON 50 Hz Mtr, 3-Ph, 1 HP, 1425,220/380-440v, 56 (114888.00)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH075-50MM-G)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6756170)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MPX-06-06)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-05)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-04)
- KURT Crimp Fitting, Straight, 1/2" ID, NPT (MP-08-12)
- KURT Crimp Fitting, Straight, 1/2" ID, NPT (MPX-08-08)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MPX-04-04)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- Kurt Hydraulic Hose Fittings