Shop All Hydraulic Hose Fittings
Kurt
Crimp Fitting, 90 Degrees Elbow, 1/4" ID
Mfr # FFX90-04-06
Zoro # G6417976
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H017, H104, H145, H190, H245, H533
- For Hose Dash Size -4
- For Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kurt
- MFR # FFX90-04-06
- Zoro # G6417976
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 3/8 in |
Barb Size | 1/4" |
Thread Size | 11/16"-16 |
Details
Item | Hydraulic Crimp Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | H017, H104, H145, H190, H245, H533 |
For Hose I.D. | 1/4 in |
Hydraulic Hose I.D. | 1/4 in |
Fitting Connection Type | ORS x Hose End |
Finish | CLEAR ZINC PLATING |
Fitting Material | Carbon Steel |
Max. Working Pressure @ 70 F | 5,000 psi |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H017, H104, H145, H190, H245, H533, For Hose I.D. 1/4 in, Thread Size 11/16 In.-16, Fitting Shape 90 Degrees Elbow, 5,000 psi, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reel, Twin Hose, 7 In (TW7450 OLPT)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2841V1)
- BESTORQ Aftermarket 101885 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A45 (A45)
- SKF SKF 6200ZC3, Single Row Ball Bearings (6200ZC3)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MP-06-08)
- KURT Crimp Fitting, Straight, 1/2" ID, NPT (MP-08-12)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-05)
- KURT Crimp Fitting, Straight, 1" ID, JIC (FJX-16-16)
- KURT Crimp Fitting, 90 Degrees Elbow, 3/4" ID (FJX90-12-12)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MPX-06-06)
- GATES MegaCrimp Couplings (8G-8FJX45S)
- Kurt Hydraulic Hose Fittings