Shop All Hydraulic Hose Fittings
Kurt
Crimp Fitting, 45 Degrees Elbow, 3/8" ID
Mfr # FFX45-06-06
Zoro # G6415894
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Hose Dash Size -6
- For Use With Hose Series H017, H104, H145, H190, H245, H544
- For Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kurt
- MFR # FFX45-06-06
- Zoro # G6415894
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Barb Size | 3/8" |
Thread Size | 11/16"-16 |
Details
Item | Hydraulic Crimp Fitting |
Fitting Shape | 45 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | H017, H104, H145, H190, H245, H544 |
For Hose I.D. | 3/8 in |
Fitting Connection Type | ORS x Hose End |
Fitting Material | Carbon Steel |
Max. Working Pressure @ 70 F | 4,000 psi |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series H017, H104, H145, H190, H245, H460, For Hose I.D. 3/8 in, Thread Size 11/16 In.-16, Fitting Shape 45 Degrees Elbow, 4,000 psi, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rotor Blade, PK5 (TT14519G)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK9)
- D&D 102" Outside Length, 1/2" Top Width, 1 Ribs (A100/4L1020)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6003ZZC3/L627)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MPX-06-06)
- KURT Crimp Fitting, Straight, 3/4" ID, NPT (MP-12-12)
- KURT Crimp Fitting, Straight, 1/2" ID, NPT (MP-08-12)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MPX-04-04)
- KURT Crimp Fitting, 90 Degrees Elbow, 1/2" ID (FJX90-08-08)
- KURT Crimp Fitting, Straight, 1/2" ID, NPT (MP-08-08)
- GATES Hydraulic Coupling-Megacrimp, G25165-0606 (G25165-0606)
- Kurt Hydraulic Hoses & Fittings