Shop All Sponges and Scouring Pads
Kurly Kate
Stainless Steel Scrubbers, Large, Steel Gray, PK72
Mfr # 6375650
Zoro # G4068283
product price: $122.99
/pk 72, $1.71/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Steel Gray
- Weight 9.02 lbs
- Size 4" x 4"
- Type Stainless Steel Scrubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kurly Kate
- MFR # 6375650
- Zoro # G4068283
- UPC # 10051098008208
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Size | 4" x 4" |
Details
Item | Scouring Pads/Sticks |
Material | Stainless Steel |
Color | Steel Gray |
Weight | 9.02 lbs |
Type | Stainless Steel Scrubber |
Features | Large Size |
Description
Kurly Kate® Stainless Steel Scrubbers, Large, Steel Gray, 6 Scrubbers/Bag, 12 Bags/Carton
- •High-quality stainless steel construction.
- •Equipped to handle a variety of scouring jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- HANDI-BAG 33 gal Trash Bags, 32.5 in x 40 in, Medium-Duty, .65 Mil, Black, 40 PK (HAB 6FTL40)
- ULTRA BEADS Fragrance Deodorizer, 60 Day, Cherry, PK4 (PP)
- SPILFYTER Sorbents, 20 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-700T)
- KURLY KATE Brass Scrubber, PK72 (7380550)
- KURLY KATE Stainless Steel Scrubbers, Medium, Steel Gray, PK12 (6275630)
- KURLY KATE 50 g Brass Scrubber Pad (FKL-L180598)
- 3M Bath Scrubber, Nonscratch, w/2' Hvy-dty Handle, , BE/SR, PK 4 (MMM549X4CT)
- LIBMAN COMMERCIAL Glass/Dish Sponge, 12PK (35)
- SCOTCH-BRITE Scrub Sponges, Non-scratch, 4-1/4"x2-3/4"x3/4"Blue, PK 9 (MMM5295)
- PINPOINT Utility Pad - Blue - 20 per Case (PI2957309)
- Kurly Kate Sponges and Scouring Pads