Shop All Sponges and Scouring Pads
Kurly Kate
Brass Scrubber, PK72
Mfr # 7380550
Zoro # G4064004
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Gold
- Weight 9 lbs
- Size 50 g
- Type Metal/Brass Scrubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kurly Kate
- MFR # 7380550
- Zoro # G4064004
- UPC # 10051098008291
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Size | 50 g |
Details
Item | Scouring Pads/Sticks |
Material | Brass |
Color | Gold |
Weight | 9 lbs |
Type | Metal/Brass Scrubber |
Description
Kurly Kate® Brass Scrubber, 72/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Floor Protection Mats, 46" L, 37" W (PCS360045-WBASE)
- SCOTCH-BRITE Everyday Clean Lint Roller (836RS-70)
- LIBMAN Angle Broom, 53 in L, 13 in Sweep Face, 5 in Black Bristle, Handle Dia 1 in (994)
- 3M Backer Pad, 20 in Dia, Black (18182)
- KURLY KATE Stainless Steel Scrubbers, Medium, Steel Gray, PK12 (6275630)
- KURLY KATE 50 g Brass Scrubber Pad (FKL-L180598)
- KURLY KATE Stainless Steel Scrubbers, Large, Steel Gray, PK72 (6375650)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2500TRI-60C-CH)
- 3M 8" PERFECT IT FOAM POLISH PAD (3M05707)
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", GN, PK 36 (MMM86CT)
- 3M Scotch-Brite Non-Scratch Scour Pads, Size 3 X 6, Blue, 10/Carton (62310)
- Kurly Kate Sponges and Scouring Pads