Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 8mm I.D.
Mfr # K3150-MM08X10
Zoro # G605931492
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2.7 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
- Flexibility Flexible
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-MM08X10
- Zoro # G605931492
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 13.5 mm |
Overall Length | 10 ft |
Inside Diameter | 8 mm |
Bend Radius | 64 mm |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 13.5 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Filter Cartridge, 140 gpm, 0.2 Micron, 2-3/4" O.D., 20 in H (PG-10120-002-01)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC33102DLK)
- MOEN Wand Kit (179574)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X25)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K7300-08X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X5)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2110)
- Kuriyama PVC Tubing