Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 7/8" I.D.
Mfr # K010-1420X5
Zoro # G005931412
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.19 in
- Material PVC
- Color Clear
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1420X5
- Zoro # G005931412
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 7/8 in |
Bend Radius | 2 5/8 in |
Overall Length | 5 ft |
Outside Diameter | 1 1/4 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Strainer Ss Twist & Lock Bskt (1433SS)
- AMERICAN PRIDE American Pride Rustproof Aluminum Curved Shower Rod, 60 in., Brushed Nickel (9PRBNAP)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100S4)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 50 Ft (2VDL5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X5)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Clear, Flexible (K010-0408X100)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X2)
- KURIYAMA Tubing, 1-1/4 I.D., 100 ft., Clear, Flxible (K010-2024)
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- Kuriyama Tubing