Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 7/8" I.D.
Mfr # K010-1420X25
Zoro # G505931233
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.19 in
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Application Air, Food and Beverage, Water
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1420X25
- Zoro # G505931233
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Bend Radius | 2 5/8 in |
Outside Diameter | 1 1/4 in |
Overall Length | 25 ft |
Inside Diameter | 7/8 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXQUISITE Shwrhead Hand Hld Chr (5203150CP-WS)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 14 In. (19CP-14)
- ASAHI Replacement Screen, 1" Size (3186010)
- KINGSTON BRASS K117A0 17" Rain Drop Shower Arm, Matte Black (K117A0)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0305X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X10)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X50)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- Kuriyama PVC Tubing