Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 7/8" I.D.
Mfr # K010-1418X2
Zoro # G005931368
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Color Clear
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Air, Food and Beverage, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1418X2
- Zoro # G005931368
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 7/8 in |
Bend Radius | 2 5/8 in |
Outside Diameter | 1 1/8 in |
Overall Length | 2 ft |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 30 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MANUFACTURING Bottle Filler, H 20.4 in, D 12.7 in (NNEBFPG)
- PROCOMFORT UT104E-01 Porcelain 0.5 GPF Urinal, Cotton White (PR2586606)
- KOHLER Starck 3 Two-Piece Toilet with 2125510000 and 0920400004 White, 1 gpf, Biscuit (3531-96)
- DELTA Single Handle 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B501LF)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0507X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X5)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-115)
- Kuriyama Tubing