Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 7/8" I.D.
Mfr # K010-1418X100G
Zoro # G005931313
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Air, Food and Beverage, Water
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1418X100G
- Zoro # G005931313
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 1 1/8 in |
Overall Length | 100 ft |
Inside Diameter | 7/8 in |
Bend Radius | 2 5/8 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 30 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200FLXFL360)
- LEGEND VALVE 3/4" T-546 IPS SILLCOCK (107-408)
- B & K UNION CPR 1-1/2""SWEAT (A611206NL)
- RHEEM Anode, .800 X 25.375 R-Tech (AP11525V)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K3150-06X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X5)
- KURIYAMA Tubing, 7/16 I.D., 100 ft., Clear, Flexible (K010-0709X100)
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Black Tint (GR023-0406X100)
- SPEARS Spears 402210 1.5 x 1.5 in. PVC Threaded Tee; White (402210)
- Kuriyama Tubing