Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 7/16" I.D.
Mfr # K010-0709X5
Zoro # G405931401
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Material PVC
- Color Clear
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0709X5
- Zoro # G405931401
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 9/16 in |
Inside Diameter | 7/16 in |
Bend Radius | 1 5/16 in |
Overall Length | 5 ft |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 9/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6001)
- HYDROMAXX 1/2"x25Ft Black Flexible PVC Pipe (BF012025)
- HONEYWELL 14003295-004 Repack Kit For (14003295-0)
- ZURN Flush Tube, 1 1/2 x 24 In (P6000-3-A-AA-CP)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X25)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K4350-12X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X25)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2146)
- Kuriyama Tubing