Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 6mm I.D.
Mfr # K3150-MM06X50
Zoro # G505931196
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2.5 in
- Color Clear
- Material PVC
- Flexibility Flexible
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-MM06X50
- Zoro # G505931196
- Country of Origin United States
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 11 mm |
Bend Radius | 42 mm |
Inside Diameter | 6 mm |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material PVC, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 11 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615203)
- PARKER 1/4" SS Through Type Insert (63NTA-4)
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- WOODFORD Hndle Rpair Kit Woodford (RK-14/17MH)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0407X100G)
- HOMEWERKS Homewerks Worldwide 206195 0.5 in. PVC Solvent Weld Slip Union (206195)
- Kuriyama Tubing