Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 6mm I.D.
Mfr # K3150-MM06X25
Zoro # G905931239
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2.5 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Flexibility Flexible
- Application Air, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-MM06X25
- Zoro # G905931239
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 11 mm |
Inside Diameter | 6 mm |
Overall Length | 25 ft |
Bend Radius | 42 mm |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 11 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL3)
- ITW BRANDS Devcon Fiberglass, Porcelain & Plastic Repair Kit, , White/Almond-Bisque, 30g Kit (90216)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555)
- LEGEND VALVE 3/4 T4300 NO LEAD PAK X MIP CO (313-204NL)
- KURIYAMA Tubing, 1-1/4 I.D., 100 ft., Clear, Flxible (K010-2024)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K3150-05X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X25)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-2892)
- Kuriyama Tubing