Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 5/8" I.D.
Mfr # K010-1013X2
Zoro # G705931323
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Air, Food and Beverage, Water
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1013X2
- Zoro # G705931323
- Country of Origin United States
- Category PVC Tubing
Dimensions
Overall Length | 2 ft |
Bend Radius | 1 7/8 in |
Inside Diameter | 5/8 in |
Outside Diameter | 13/16 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 13/16 in, Overall Length 2 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Spud, Brass, 1-1/2 (Z5980GBS-112)
- CHICAGO FAUCET Cast Spout Assembly (S6E1JKABCP)
- LEGEND VALVE 1" X 7" CHROME NIPPLE (311-111CP)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (95015)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X2)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-12X100)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- TYGON Tubing, 1-1/8 I.D., 50 ft., Clear, Flexible (ACF00068)
- Kuriyama Tubing