Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 5/8" I.D.
Mfr # K010-1013X10
Zoro # G405931456
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Application Air, Food and Beverage, Water
- Color Clear
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1013X10
- Zoro # G405931456
- Country of Origin United States
- Category PVC Tubing
Dimensions
Outside Diameter | 13/16 in |
Bend Radius | 1 7/8 in |
Overall Length | 10 ft |
Inside Diameter | 5/8 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 13/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Green Clr Filtrd Ada Single Ss (LZSG8S)
- ZORO SELECT Polypropylene, Bath Drain, Tip-Toe Bath Waste (35217)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/4 in, BSPT (ZUSA-PF-10279)
- J.W. WINCO GN882-M14X1.5-MS-M Breather Filter Brass (882-M14X1.5-MS-M)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X50)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X100G)
- KURIYAMA Tubing, 7/8 I.D., 100 ft., Clear, Flexible (K010-1420X100)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1171)
- Kuriyama Tubing