Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 5/8" I.D.
Mfr # K010-1012X50
Zoro # G705931286
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Flexibility Flexible
- Material PVC
- Application Air, Food and Beverage, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-1012X50
- Zoro # G705931286
- Country of Origin United States
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 3/4 in |
Bend Radius | 1 7/8 in |
Inside Diameter | 5/8 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 25 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (867V-249CSR)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- TOTO TOTO® LT191G-01 Lavatory Undercounter 20, 12" X 12-3/8" W/SanaGloss, Cotton White (LT191G-01)
- LASCO FITTINGS 90D ELBOW POLY 3/4X1/2"" (1407101RMC)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X25)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0811X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X2)
- ZORO SELECT Tubing, 45 psi at 70F, 100 ft., Shore A73 (4HL98)
- Kuriyama PVC Tubing