Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 5/16" I.D.
Mfr # K010-0508X100G
Zoro # G705931316
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Material PVC
- Color Clear
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0508X100G
- Zoro # G705931316
- Country of Origin United States
- Category PVC Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 5/16 in |
Outside Diameter | 1/2 in |
Bend Radius | 15/16 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 55 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 FIP X CPVC SS TRANS FTG (302-448)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-SHP)
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 40 (2984533312)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-2863)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0408X50)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X10)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X25)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X10)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2024X50)
- Kuriyama PVC Tubing