Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/8" I.D.
Mfr # K7160-06X50
Zoro # G205931205
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
- Flexibility Flexible
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-06X50
- Zoro # G205931205
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 3/8 in |
Outside Diameter | 19/32 in |
Bend Radius | 1 1/2 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 19/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P672)
- OATEY Toilet Flange Spacer Kit, Universal Fit (43406)
- AMERICAN STANDARD Tee Mounting Kit, For Use w/2TGZ2 (033757-0070A)
- ASCO 8221G007 120/60 110/50 Vac (8221G007)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X25)
- KURIYAMA Tubing, Clear, Shore A 73, 19mm I.D. (K3150-MM19X50)
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. (K3150-16)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0609X10)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- Kuriyama PVC Tubing