Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/8" I.D.
Mfr # K7160-06X10
Zoro # G905931406
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Air, Water
- Material PVC
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K7160-06X10
- Zoro # G905931406
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 10 ft |
Bend Radius | 1 1/2 in |
Outside Diameter | 19/32 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 19/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- LEGEND VALVE 3/8" X 9" BLACK NIPPLE (355-053E)
- ZURN Bent Spout, 8", Brass (G67963)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X100G)
- KURIYAMA Tubing, 1/2 I.D., 100 ft., Black Tint (GR023-0810X100)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X10)
- KURIYAMA Tubing, 3/16 I.D., 100 ft., Clear, Flexible (K010-0306X100)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X5)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X25)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 7/16 In OD (1512-312438-100)
- Kuriyama PVC Tubing