Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/8" I.D.
Mfr # K3150-06X5
Zoro # G605931393
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Color Clear
- Application Air, Water
- Material PVC
- Features Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K3150-06X5
- Zoro # G605931393
- Country of Origin United States
- Category PVC Tubing
Dimensions
Bend Radius | 3 in |
Overall Length | 5 ft |
Outside Diameter | 19/32 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 19/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" Compression x FNPT SS Female Connector (6-8 GBU-SS)
- KOHLER Veil 1-Pc Toilet For Hidden Cords (1381-HC-0)
- AMERICAN FILTER CO 4 H, 3 PK (Lt1000p-AFC-RF-L7-3-93083)
- LARSEN SUPPLY CO Home 0260 Hot Lav Stem (S-203-1T)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X5)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- KURIYAMA Tubing, 7/16 I.D., 100 ft., Clear, Flexible (K010-0709X100)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X50)
- HYDROMAXX 2"x100Ft Flexible Corrugated Black PVC Split Tubing Wire Loom (BPVCS0200100)
- Kuriyama Tubing