Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/8" I.D.
Mfr # K010-0608X100G
Zoro # G005931306
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Application Air, Food and Beverage, Water
- Features Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K010-0608X100G
- Zoro # G005931306
- Country of Origin United States
- Category PVC Tubing
Dimensions
Bend Radius | 1 1/8 in |
Outside Diameter | 1/2 in |
Overall Length | 100 ft |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 45 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Elbow 1/8" Mpt X 1/4" Barb (TE2024/N)
- ZORO SELECT 2" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ9)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- SPEAKMAN Wall Mounted, Exposed Shower, Polished Chrome, Wall (SC-1210-AF)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0507X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1220X50)
- Kuriyama PVC Tubing