Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/4" I.D.
Mfr # K7160-12X50
Zoro # G405931289
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Water
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Color Clear
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-12X50
- Zoro # G405931289
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Bend Radius | 3 in |
Outside Diameter | 1 1/32 in |
Overall Length | 50 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 1/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE KITCHEN Sink Strainer W/Stopper (AC29915)
- ZORO SELECT 1-1/4" x 1-1/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P501)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94521-1212 (G94521-1212)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 4"O.C.Splash Mount (BKF-W-XX-G)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-16X100)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Clear, Flexible (K010-0408X100)
- KURIYAMA Tubing, 30 at 70F, 50 ft., Shore A: 73 (K010-2026X50)
- KURIYAMA Braided Tubing, 100 psi at 70F, 100 ft. (K3150-24)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X50)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X50)
- Kuriyama Tubing