Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/4" I.D.
Mfr # K7160-12X25
Zoro # G405931517
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Flexibility Flexible
- Color Clear
- Features Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-12X25
- Zoro # G405931517
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Bend Radius | 3 in |
Overall Length | 25 ft |
Outside Diameter | 1 1/32 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 1/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y94)
- ZORO SELECT 4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL02)
- AMERICAN STANDARD ChampPro Rh El 6L ComboL/SeatLin, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated, Linen (211AA.004.222)
- IDEAL TRIDON Clamps, 12", Snaplock Quick Release, PK100 (M550-188-106)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K4350-06X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X2)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X25)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X10)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3032)
- Kuriyama Tubing