Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/4" I.D.
Mfr # K7160-12X10
Zoro # G405931487
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Application Air, Water
- Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
- Color Clear
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuriyama
- MFR # K7160-12X10
- Zoro # G405931487
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Outside Diameter | 1 1/32 in |
Overall Length | 10 ft |
Bend Radius | 3 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 1/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24616LFG)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, Socket (9851-007)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-3)
- ANVIL 2" x 1-1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311010409)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X5)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X25)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X100G)
- KURIYAMA Tubing, 1-1/4 I.D., 100 ft., Clear, Flxible (K010-2024)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1220X50)
- TRIDENT HOSE Trident 1611126 PVC Clear Reinforced 1-1/2 X 50 (1611126)
- Kuriyama Tubing