Shop All PVC Tubing
Kuriyama
Tubing, Clear, Shore A 73, 3/4" I.D.
Mfr # K4350-12X25
Zoro # G805931506
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexibility Flexible
- Application Air, Beverage, Chemical, Food, Gas
- Standards EU directive 2002/95/EC, RoHS Compliant
- Color Clear
- Material Eythyl Vinyl Acetate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuriyama
- MFR # K4350-12X25
- Zoro # G805931506
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Bend Radius | 6 in |
Overall Length | 25 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 31/32 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 31/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/4" MNPT 316 SS Hex Nipple (6-4 MHN-SS)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 12 in. Braided Stainless Steel WH Connector (FSBBS34F12)
- LEGEND VALVE 1/2"x10" T-552P 1960 (108-064)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-8)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X5)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X2)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X25)
- KURIYAMA Tubing, 35 at 70F, 50 ft., Shore A: 73 (K010-2432X50)
- KURIYAMA Tubing, Clear, Shore A 73, 1/8" I.D. (K010-0204X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/2" ID x 3/4" OD x 100' (PVC12-34ANA)
- Kuriyama Tubing